missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ Alpha™ Polyester Series Swabs
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
Supplier: Texwipe™ TX715
Description
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
Two layers of cleanroom-laundered AlphaLite™ polyester tips thermally sealed onto polypropylene handles.
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- No contaminating adhesives
- Superior resistance to wide range of chemicals and solvents
- Ultralow releasable particulates, ions, and NVR
- Recommended for cleaning validation
- Excellent sorbency and release properties
- Broad range of tip and handle configurations
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Alpha™ Sampling Swab | |
Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA) | |
5.2mm | |
101.8mm | |
4.2mm | |
3.1mm | |
Thermal | |
Notched handle |
Flat Head Paddle, long, easy-grip handle | |
Light Green | |
127.5mm | |
Polyester | |
25.7mm | |
12.7mm | |
Polypropylene | |
Knitted Alpha™ Polyester |