missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ VersaWipe™ Wipers
For ISO Class 6 to 7 (Class 1000 to 10,000) applications
Supplier: Texwipe™ TX629
Description
Highly absorbent, durable wipers made of a nonwoven blend of 55% cellulose and 45% polyester.
- Blend of 55% cellulose and 45% polyester offers low extractable levels and particle count
- Economical wiper is ideal general wiping and spill control in controlled environments
- Compatible with solvents
- Contain no chemical binders
- Excellent wet and dry strength
- Autoclavable
Order Info
9 x 9 in. wipers available in packs of 300 and case of 10/pack.
Specifications
VersaWipe™ Dry Wipes | |
23 cm | |
23 cm | |
Autoclavable | |
9 x 9 in. (22.86 x 22.86 cm) |
9 in. | |
9 in. | |
Polyester Cellulose | |
60 | |
For ISO Class 6 to 7 (Class 1000 to 10000) cleanroom and general wiping and spill control applications |