missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ VersaWipe™ Wipers
For ISO Class 6 to 7 (Class 1000 to 10,000) applications
Supplier: Texwipe™ TX622
Description
Highly absorbent, durable wipers made of a nonwoven blend of 55% cellulose and 45% polyester.
- Blend of 55% cellulose and 45% polyester offers low extractable levels and particle count
- Economical wiper is ideal general wiping and spill control in controlled environments
- Compatible with solvents
- Contain no chemical binders
- Excellent wet and dry strength
- Autoclavable
Order Info
12 x 12 in. wipers available 10 bags/case (150 wipers/bag).
Specifications
Dry Cleanroom Wiper | |
30.5 cm | |
30.5 cm | |
Autoclavable | |
12 x 12 in. (30.48 x 30.48 cm) |
12 in. | |
12 in. | |
Polyester Cellulose | |
60 | |
For ISO Class 6 to 7 (Class 1000 to 10000) cleanroom and general wiping and spill control applications |