missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ VersaWipe™ Wipers
For ISO Class 6 to 7 (Class 1000 to 10,000) applications
Supplier: Texwipe™ TX624
Description
Highly absorbent, durable wipers made of a nonwoven blend of 55% cellulose and 45% polyester.
- Blend of 55% cellulose and 45% polyester offers low extractable levels and particle count
- Economical wiper is ideal general wiping and spill control in controlled environments
- Compatible with solvents
- Contain no chemical binders
- Excellent wet and dry strength
- Autoclavable
Specifications
Dry Cleanroom Wiper | |
10 cm | |
10 cm | |
Autoclavable | |
4 x 4 in. (10.16 x 10.16 cm) |
4 in. | |
4 in. | |
Polyester Cellulose | |
60 | |
Cleanroom |