missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Therapak™ Absorbent Materials
For proper packing of biological specimens in accordance with IATA and DOT regulations
Supplier: Therapak™ 10300
Description
For proper packing of biological specimens in accordance with IATA and DOT regulations
Absorbent Sheets
- Tissue-based material impregnated with super-absorbent polymers
- Place between primary receptacle and secondary packaging
- Available in 3 x 4 in., 3 x 6 in., 6 x 6 in. or 12 x 12 in.
Absorbent Wadding
- 12 in. perforated sections on a roll
- Excellent void fill and cushioning material for biological specimen transport
- Protects fragile shipping containers and specimen tubes
- Each 12 x 12 in. section is capable of absorbing up to 400 mL of liquid
To comply with IATA Packing Instructions 650and DOT Triple Packaging Requirements, insert sufficient absorbent material between primary receptacle and secondary packaging to contain the total potential volume of the specimen(s) being transported.
Compliance
IATA Regulations (section 3.6.2.2.3.8)
Specifications
For Biological specimen transport | |
Absorbent Sheet | |
3 in. x 4 in. |
3 x 4 in. | |
Absorbent: 50 mL | |
50 mL |