missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Therapak™ Absorbent Materials

For proper packing of biological specimens in accordance with IATA and DOT regulations

Supplier:  Therapak™ TR10307

 View more versions of this product

Catalog No. 22-130-041


Explore available promotions

Description

Description

For proper packing of biological specimens in accordance with IATA and DOT regulations

Absorbent Sheets

  • Tissue-based material impregnated with super-absorbent polymers
  • Place between primary receptacle and secondary packaging
  • Available in 3 x 4 in., 3 x 6 in., 6 x 6 in. or 12 x 12 in.

Absorbent Wadding
  • 12 in. perforated sections on a roll
  • Excellent void fill and cushioning material for biological specimen transport
  • Protects fragile shipping containers and specimen tubes
  • Each 12 x 12 in. section is capable of absorbing up to 400 mL of liquid

To comply with IATA Packing Instructions 650and DOT Triple Packaging Requirements, insert sufficient absorbent material between primary receptacle and secondary packaging to contain the total potential volume of the specimen(s) being transported.

Compliance

IATA Regulations (section 3.6.2.2.3.8)

Specifications

Specifications

For Biological specimen transport
Absorbent Sheet
6 in. x 6 in.
6 x 6 in.
Absorbent: 240 mL
240 mL
Videos
SDS
Documents

Documents

Promotions

Promotions