missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Therapak™ Beaker Cup with Temperature Strip
$433.35 - $1151.85
Specifications
Product Type | Beaker Cup with Temperature Strip |
---|---|
Closure Included | No |
Sterility | Non-sterile |
Capacity (English) | 6 oz. |
Capacity (Metric) | 180 mL |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
22-131-464
|
Therapak™
39416 |
Bulk Packaged |
Case of 500 Each for $1,151.85
|
|
|||||
22-131-469
|
Therapak™
39473 |
Individually packaged |
Case of 500 Each for $433.35
|
|
|||||
Specifications
Beaker Cup with Temperature Strip | |
Non-sterile | |
180 mL | |
500/Cs. |
No | |
6 oz. | |
20 mL |