missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Therapak™ Exempt Human Specimen Label
For use with regulated specimens that do not fit into Infectious Category A or Biological Substances Category B classification
$139.00 - $160.88
Specifications
Certifications/Compliance | IATA |
---|---|
Format | Label |
Product Type | Exempt Human Specimen Label |
For Use With (Application) | Used to transport biological specimens |
Quantity | 500/Pk. |
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity | ||||
22-130071
|
Therapak™
54819 |
3.5 x 1 in. | 8.8 x 2.5 cm |
Pack of 500 Each for $160.88
|
|
||||
22-130-070
|
Therapak™
54814 |
2.5 x 2 in. | 6.35 x 5 cm |
Pack of 500 Each for $139.00
|
|
||||
Description
- Convenient, easy-to-use roll format
- For use with shipments of regulated human specimens in accordance with IATA packaging instruction 650
- Apply self-adhesive label to exterior of compliant packaging prior to shipping (Leakproof inner packaging of adequate strength for its capacity is required in addition to outer packaging)
Compliance
IATA compliant
Specifications
IATA | |
Exempt Human Specimen Label | |
500/Pk. |
Label | |
Used to transport biological specimens |