missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Thermal Conductivity Rods

An excellent tool for use in thermal conductivity experiments with a set of rods made with 6 different metals: Iron, Copper, Aluminum, Lead, Brass, and Zinc.

Supplier:  Eisco™ PH0397G

Catalog No. S27676

Explore available promotions

Description

Description

  • Set of 6 rods, each made of a different metal: Iron, Copper, Aluminum, Lead, Brass, and Zinc.
  • Used for thermal conductivity experiments.
  • Rod length: 11.88 in.
  • Rod Diameter: 0.13 in.
Specifications

Specifications

Heat System Physics Kit
7 to Undergraduate
6 rods: Iron, Copper, Aluminum, Lead, Brass, Zinc
11.81 in.
0.12 in.
Classroom Kits
Thermal conductivity experiments
Iron, Copper, Aluminum, Lead, Brass, and Zinc
30 cm
3 mm
Videos
SDS
Documents

Documents

Promotions

Promotions