missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Thermal Expansion Apparatus

The Thermal Expansion Apparatus is a bar and gauge device that shows expansion due to heating and contraction due to cooling.

Supplier:  Eisco™ FSCI011

Catalog No. S96187


Explore available promotions

Description

Description

  • At normal temperature, the bar's length fits into the gauge's jaw and the bar's diameter fits into its hole.
  • When the bar is heated, it fits neither jaw nor hole.
  • Simple apparatus is made of a mild-steel bar, 4.3 L x 0.4 in. dia. (110 x 10 mm), on a wooden-handled rod.
  • Metal cast gauge slides over the ends of the bar.
  • 0.4 in. (10 mm) bore in one arm to show expansion in diameter.
  • Heating expands bar length to prevent fit into gauge.
  • Overall length: 11 in. (280 mm)
Specifications

Specifications

Thermal Expansion Apparatus
1.81 in.
1 Steel Bar and Gauge with Wooden Handle
3 cm
0.34 kg
10.23 x 6.29 x 1.81 in. (26 x 16 x 3 cm)
6.29 in.
0.4 in.
7 to 12
For illustrating expansion by heating and contraction by cooling
Steel
0.74 lb.
10.23 in.
26 cm
16 cm
10 mm
Videos
SDS
Documents

Documents

Promotions

Promotions