Learn More
Thermo Scientific™ PCR Plate, 96-well, non-skirted
96-well non-skirted plates for use in PCR and qPCR applications. Available with black lettering for improved sample tracking during pipetting.
Supplier: Thermo Scientific™ AB0600
Includes: Pack of 25 plates
Description
96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.
The Thermo Scientific 96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.
Highlights
- Non-skirted format compatible with most thermal cyclers
- Available with black alpha-numeric lettering
- Cut corner: H1
- Clear well bottom for sample visibility
- 0.3 mL maximum well volume (when used with adhesive or heat seals)
- Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips
- PCR
- qPCR/Real-Time PCR
Certifications
Certified free of human DNA, RNase, DNase, and endotoxins.
Specifications
| No Barcode | |
| 25 Plate | |
| PCR Microplate | |
| Non-skirt | |
| 0.3 mL | |
| 0.2 mL | |
| Standard |
| Certified RNase/DNase-free | |
| Clear | |
| Real-Time PCR Systems or Thermal Cyclers | |
| Polypropylene | |
| 96 | |
| 25 plates |