missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size

High surface area with high bonded phase coverage

Supplier:  Thermo Scientific™ 70103154630

 View more versions of this product

Catalog No. 70103154630


Explore available promotions

Description

Description

High surface area with high bonded phase coverage

  • Ligand on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.

Specifications

Specifications

Analytical Column
150 mm
100 Å
C18
Silica
Reversed Phase
4.6 mm
3 μm
L1
Beta
20%
Reversed Phase
Videos
SDS
Documents

Documents

Promotions

Promotions