missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Linistat™ Linear Stainer

Compact answer to H&E frozen section protocols

$334.80 - $14983.29


Comprend: Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit

Produits 3
Numéro de catalogue Numéro du manufacturier. Product Type Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Product Type Prix Quantité  
28-603-08
Afficher les documents
Epredia™
6754002
Slide Clip
caisse de 25 chaque for $549.23
Il en reste null
 
28-603-07
Afficher les documents
Epredia™
6754003
Single Station Staining Dish
caisse de 10 chaque for $334.80
Il en reste null
 
B1000200
Afficher les documents
Epredia™
B1000200
Linistat Linear Stainer N/A
N/A
Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.
Description

Description

Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides

  • Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
  • Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
  • Staining time is under five minutes
  • Can also be used for hand-staining when situation requires it
  • Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media

Physical Specifications

  • Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
  • Clearance Height: 9.75 in. (24.8cm)
  • Weight: 16.3 lb. (7.3kg)
  • Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A

Videos
FDS
missing translation for 'documents'

missing translation for 'documents'