missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages

Compact design, maximum storage.

$10931.08 - $17402.64

Specifications

Type Rack and Box System
View More Specs

Includes: Indexed stainless-steel racks designed for use with 2 in. (5cm) Thermo Scientific Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Products 9
Catalog Number Mfr. No. Model Height (English) Exterior Diameter (English) Includes Price Quantity  
Catalog Number Mfr. No. Model Height (English) Exterior Diameter (English) Includes Price Quantity  
04-979-259
View Documents
Thermo Scientific™
CY5098570PROMO
8147 Locator 6 Plus 39.48 in. 25.98 in. Locator 6 Plus with 2-inch box, indexed Stainless Steel rack, Thermo Scientific Nalgene™ cryogenic box and 4-wheeled cart N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
04979260
View Documents
Thermo Scientific™
CY5093570PROMO
8144 Locator 4 Plus 39.48 in. 21.96 in. Locator 4 Plus with Indexed Stainless Steel 2-inch box racks; (for use with)Thermo Scientific Nalgene™ cryogenic box; and 4-wheel cart N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
04-979-264
View Documents
Thermo Scientific™
CY5099570PROMO
Locator 6 Plus 39.48 in. 25.98 in. Locator 6 Plus with level monitor/120 V and 4-wheeled cart N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
04-979-258
View Documents
Thermo Scientific™
CY5092570PROMO
8142 Locator Jr. Plus 26.9 in. 22 in. Indexed Stainless Steel 2-inch box racks, and a four-wheeled cart N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
04-979-263
View Documents
Thermo Scientific™
CY50965-70PROMO
Locator 4 Plus 39.48 in. 21.96 in. Locator 4 Plus with level monitor/120 V, stainless steel indexed rack and cart N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
04-979-262
View Documents
Thermo Scientific™
CY5095570PROMO
Locator Jr. Plus 26.73 in. 22 in. Locator Jr. Plus with level monitor/120 V with stainless steel indexed rack and 4-wheeled cart N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-687-530
Accessories View Documents
Thermo Scientific™
CY5092570PROML
Locator Jr. Plus 26.73 in. 22 in. Level monitor upgrade N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-687-531
Accessories View Documents
Thermo Scientific™
CY5093570PROML
Locator 4 Plus 39.48 in. 21.96 in. Level monitor upgrade N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-687-532
Accessories View Documents
Thermo Scientific™
CY5098570PROML
Locator 6 Plus 39.48 in. 25.98 in. Level monitor upgrade N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods.

 

  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
  • Optional monitor provides continuous LED readout of liquid nitrogen level in 1/8 increments;
  • Audible alarm sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
  • Secure locking hasp prevents unauthorized entry

 

Locator Jr. Plus

  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm
Locator 4 Plus
  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm
Locator Jr. Plus
  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm
Locator 6 Plus
  • Without Level Monitor
  • Outside Dia.: 66cm; Height :100.3cm
Locator 8 Plus
  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm

 

Certifications

CSA, CE

Specifications

Specifications

Rack and Box System
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'