missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Microm HM525 NX Cryostat
A high performance routine cryostat with intuitive software and touchscreen for simple, efficient operation
$55301.49 - $83435.57
Specifications
Electrical Requirements | 115 V 60 Hz |
---|
Includes: Six specimen stages (30mm), freezing medium (118ml), cryostat oil (118ml), section waste tray, debris brush, sectioning brush, tools and operator guide.
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | Price | Quantity | ||||
95-664-1EC
|
Epredia™
956641EC |
HM525 NX UV | EC blade holder |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
95-664-0EC70
|
Epredia™
956640EC70 |
HM525 NX | EC70 Blade Holder |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
95-664-0EC
|
Epredia™
956640EC |
HM525 NX | EC blade holder |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
95-664-1EC70
|
Epredia™
956641EC70 |
HM525 NX UV | EC70 blade holder |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Epredia HM525 NX Cryostat combines the proven operation and reliability of the HM525 cryostat and the new ergonomics and intuitive interface of the Epredia NX series cryostats. The result is cryostat that allows users to deliver high quality routine results comfortably and efficiently.
Ergonomic/Safety features
- Mechanical handwheel lock
- Optional UV disinfection
- Automatic specimen retraction on return stroke
- Touch screen operation with intuitive software to accommodate multiple users
- Chamber cooling to -35°C
- 27 cryobar storage positions including 4 quick freeze locations
- Integrated peltier fast freezing device rapidly cools to -57°C±3°C
- Programmable and immediate defrost options
- Manual light touch rotary flywheel
- Section thickness from 1μm to 500μm
- Memory function for rapid advance and specimen positioning
- Vertical stroke length of 60mm
- 28mm horizontal feed range
- 40++m specimen retraction on return stroke
- XY specimen orientation with 360° z axis rotation
Specifications
115 V 60 Hz |