Learn More
Thermo Scientific™ Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers
Thermo Scientific Nalgene Economy beakers are a simpler version of the original Nalgene beaker with molded-in graduations. Like the original Nalgene beaker, they are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and have a 'no-drip' pour spout.
Supplier: Thermo Scientific™ 12050400
Description
Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.
- Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
- Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
- Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
- Autoclavable
Specifications
nominal | |
Economy beaker Griffin Low-form PPCO 400mL | |
PPCO | |
25 mL | |
121C | |
Reusable | |
21 CFR 177.1520 | |
Griffin, Low Form |
Natural translucent | |
400 mL | |
50 to 400 mL | |
6/CS | |
Autoclavable | |
Yes | |
50mL to 400mL in 25mL increments |