missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers in Handi-pack Configuration, 10% NBF
Handi-pack packaging configurations are specimen containers in smaller, re-usable and easy to carry trays. They are ideal for satellite offices that collect specimens to be couriered to a central laboratory.
$129.32 - $215.82
Specifications
Product Type | Pre-filled Specimen Container |
---|---|
Material | Polypropylene |
Closure Type | Screw Top |
Includes | 10% NBF |
No. per Case | 96/Cs. |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
36-101-5673
|
Epredia™
51401 |
40 mL, pre-filled 20 mL |
Case of 96 Each for $129.32
|
|
|||||
22-110-759
|
Epredia™
51601 |
60 mL |
Case of 96 Each for $150.06
|
|
|||||
36-101-5675
|
Epredia™
51901 |
90 mL, pre-filled 45 mL |
Case of 96 Each for $193.21
|
|
|||||
36-101-5676
|
Epredia™
511201 |
120 mL, pre-filled 60 mL |
Case of 96 Each for $215.82
|
|
|||||
Specifications
Pre-filled Specimen Container | |
Screw Top | |
96/Cs. |
Polypropylene | |
10% NBF |