missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ Bio-Tite™ Urine Specimen Containers
Easy, stackable storage
Supplier: Thermo Scientific™ 030006
Description
Easy, stackable storage
- Leak-resistant containers offer superior safety and handling
- Clear, virgin polypropylene provides better view of samples and prevents container from discoloring or becoming brittle
- Bio-Tite and dual-threaded caps provide a leak-resistant seal for harsh transport conditions and pneumatic tube systems
- Sterilized by gamma irradiation, which eliminates potential contamination
- Grips, located at the top and bottom of container, provide easy-grip and handling with or without latex gloves
- Instructions printed in English and Spanish on the labels
Order Info
Available with either 48 or 53mm opening.
Specifications
Specimen Container | |
Dual-threaded Cap | |
Sterile | |
For stackable storage | |
60 mL |
Orange | |
Virgin Polypropylene | |
Clear | |
2 oz. |