missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Section Transfer System™(STS)
Experience improved sectioning quality and efficiency with the Epredia™ Section Transfer System™ solution.
Supplier: Epredia™ 771200
Description
Features:
- Heat and illumination shut off
- Separate control panel for temperature control
- Section and ribbon stretching performed at edge of blade
- Skip mechanism
- Separate waste tray
Water bath:
- Round, removable water bath insert design
- Water temperature adjustable between 20° and 50°C
- Illuminated water bath
- In-line water filter
- Water flow regulator
Specifications
Section Transfer System | |
Single-use | |
STS: 130 mm | |
100/240 V 50/60 Hz | |
100/240 V |
HM 325, HM 340E, HM 355S | |
STS: 300 mm | |
STS: 300 mm | |
50/60 Hz | |
STS complete: 4.4 kg |