missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Single-Cell Sample Holders for Evolution 300 and 600 UV-Visible Spectrophotometers

For use with Thermo Scientific™ Evolution™ 300 and 600 spectrophotometers

Supplier:  Thermo Scientific™ 10011201

 View more versions of this product

Catalog No. 14-386-410


Explore available promotions

Includes: One cuvet holder on base plate

Description

Description

Adjustable Microcell Holder
Holds one ultra-microcell, microcell or standard rectangular cell with 10mm maximum pathlength
Cylindrical Cell Holder
Holds one cylindrical cuvet with 100mm maximum pathlength
Long Pathlength Rectangular Cell Holder
Holds one rectangular cuvet with 5 to 100mm pathlength
Test Tube and Vial Holder
Holds one test tube or vial cuvet with diameter from 10 to 16mm and height from 75 to 100mm

Specifications

Specifications

Cell Holder
One cylindrical cuvette
100 mm
Thermo Scientific™ Evolution™ 300 and 600 UV-visible spectrophotometer
One cuvet holder on base plate
Cylindrical
Videos
SDS
Documents

Documents

Promotions

Promotions