missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages

4L units offer high-performance processing, capacity and throughput

Supplier:  Thermo Scientific™ 75216770

 View more versions of this product

Catalog No. 75216770

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Requires : Rotor (included in package)

Description

Description

The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient high 4L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.

Simple Operation

  • Intuitive control panel and digital display
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Patented lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

Ventilated Model Legend XT

  • Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
  • Net weight: 189.6 lb. (86kg)
Refrigerated Model Legend XTR
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)
Ventilated Model Legend XF
  • Dimensions: 26.4L × 22.2W × 31.1 in.H [54.5 in.H open] (67 × 56.5 × 79cm [138.5cm open])
  • Net weight: 336.2 lb. (152.5kg)
Refrigerated Model Legend XFR
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 31.1 in.H [57.4 in.H open] (67 × 74.5 × 79cm [139cm open])
  • Net weight: 314.2 lb. (142.5kg)

Applications:

Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

Order Info

For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.

Certifications

UL, CE, CSA, Certified Biosafety

Compliance

IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B

Warranty

One year parts and labor

Specifications

Specifications

BIOLiner Rotor
25,999 x g
Yes
120 V 60 Hz
Color Graphic Display
36 cm
67 cm
29.3 in.
Microprocessor
Yes
Direct, Brushless Induction Low Profile
99 programs (5 with direct access key)
-10°C to +40°C
90 cm
4 x 750 mL
15,200 rpm
9 Accel/10 Braking
UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
14.2 in.
26.4 in.
Certified ClickSeal biocontainment system, language selection, motorized lid latch, Auto-Lock III rotor locking, SMARTspin imbalance detection
74.5 cm
No
14.2 x 29.3 x 26.4 in. (36 x 74.5 x 67 cm)
255.7 lb. (116 kg)
99 hr. 59 min. plus HOLD
35.4 in.
SDS
Documents

Documents

Promotions

Promotions