missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SPECTRONIC™ 200 Spectrophotometer

The new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications.

Supplier:  Thermo Fisher Scientific 840282500

Catalog No. S06240


Explore available promotions

Alert:

This item can only be purchased by educational facilities (k-12 schools, colleges, or universities). For non Educational Facilities please see part number 14-385-491.


Description

Description

Delivering quick, convenient measurements in the hands of novice users, the SPECTRONIC 200 spectrophotometer is the perfect fit for the teaching lab. 

  • Modern on-board software provides total control without a computer
  • Data reporting is to 2 decimal places
  • Coarse/fine wavelength setting
  • Adjustable tilt screen
  • Sealed keys
  • Classroom-friendly, adaptable sample compartment
  • Convenient cuvet rack compartments
  • Sloping surfaces discourage balancing of samples on unit
  • One-year warranty

 

Specifications

Specifications

11.8 in.
Visible
LCD
≤4 nm
100/240 V
100/240 V, 50/60 Hz
16 cm
1cm Plastic cuvet, cuvet racks and compartments.
1 year return to service depot
±1 nm
4.4 kg
39 cm
30 cm
2048-element CCD
Tungsten Halogen
Visible Spectrophotometer
340 to 1000 nm
3.6 in.
50/60 Hz
Single Beam
±2 nm
9.7 lb.
15.3 in.
SDS
Documents

Documents

Promotions

Promotions