missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ TX-400 Rotor Adapters
For use with TX-400 Swinging Bucket Rotor
Supplier: Thermo Scientific™ 75003825
Description
For use with TX-400 Swinging Bucket Rotor
The adapters enable rotor to accept bottles up to 250mL and tubes to 100mL.
- Maximum adapter capacity: 4 x 250mL (4 x 400mL with 400mL polypropylene bio-bottles)
- Maximum adapter O.D. x L: 62 x 125mm (80 x 125mm with 400mL bio-bottles)
Specifications
Rotor Adapter | |
13 mm | |
For use with TX-400 Swinging Bucket Rotor |
4.5/6 mL | |
110 mm | |
4.5/6 mL |