missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ ThermoMixer™ F
Eppendorf ThermoMixer™ with thermoblock for 24 reaction vessels.
$5200.19 - $5296.67
Specifications
For Use With (Equipment) | Eppendorf ThermoTop |
---|---|
No. of Places | 24 |
For Use With (Application) | Heating and Mixing |
Voltage | 100/130 V |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Model | Holds | Speed | Heating Rate | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Holds | Speed | Heating Rate | Price | Quantity | ||
05414310
|
Eppendorf™
5386000028 |
F0.5 | 24 x 0.5 mL Reaction Vessels | 2000 rpm | 15°C/min. |
Each for $5,296.67
|
|
||
05414311
|
Eppendorf™
5387000021** |
F2.0 | 24 x 2.0 mL Reaction Vessels | 1500 rpm | 13°C/min. |
Each for $5,200.19
|
|
||
Description
- Heating and mixing in reaction vessels
- Efficient mixing
- Outstanding 2D Mix-Control technology results in excellent mixing performance
- Anti-spill technology prevents lid wetting and cross-contamination
- Compatible with Eppendorf ThermoTop for condensation-free sample handling
- Predefined temperature keys (37°C, 42°C, 56°C, and 95°C) for simple and intuitive operation
- Very fast heat up speed of up to 13°C/min., reducing your waiting time
- Eppendorf PhysioCare Concept™ provides ergonomic design and operation.
Specifications
Eppendorf ThermoTop | |
Heating and Mixing | |
50/60 Hz |
24 | |
100/130 V |