missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ ThermoMixer Temperature Control Device

Perfect choice for mixing and heating established routine applications

$5228.26 - $6946.85

Specifications

Accuracy Max. ±0.5 °C at 20 – 45 °C
Temperature Range (Metric) 1°C to 100°C
Type Heater/Mixer Block
Electrical Requirements 100/130V, 50/60Hz
Wattage 200 w
View More Specs

Products 3
Catalog Number Mfr. No. Model Includes Speed Price Quantity  
Catalog Number Mfr. No. Model Includes Speed Price Quantity  
05-412-503
View Documents
Eppendorf™
5382000023
ThermoMixer C Not applicable 3000rpm
Each for $6,946.85
 
05-412-500
View Documents
Eppendorf™
5384000020
ThermoMixer F1.5 Eppendorf Thermoblock for 24 x 1.5mL tubes, USB Interface 1500 rpm maximum
Each for $5,228.26
 
05-412-501
View Documents
Eppendorf™
5385000024
ThermoMixer FP Eppendorf Thermoblock for microplates and deepwell plates, lid, USB Interface 2000rpm
Each for $5,729.79
 
Description

Description

  • Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
  • Efficient mixing up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP)
  • Excellent mixing performance due to unique 2DMix-Control technology
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Reliable prevention of condensate formation with the new ThermoTop (condens.protect™)
  • Simple and intuitive operation using predefined temperature keys (37 °C, 42 °C, 56 °C, and 95 °C)
  • Very quiet operation via precise fit of vessels in block
  • Heat-insulated Eppendorf SmartBlocks for ergonomic operation - user won't burn fingers
Specifications

Specifications

Max. ±0.5 °C at 20 – 45 °C
Heater/Mixer Block
200 w
1°C to 100°C
100/130V, 50/60Hz
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'