missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)
Large selection of cost-effective, reusable EPS foam in corrugate stock containers available in small, medium, and large sizes. EPS foam with corrugate shippers for the safe storage and delivery of most refrigerated or frozen products.
Supplier: Sonoco™ 649
Description
- Sizes that range 6 inches-10.5 inches in length
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
- 200 lb. test corrugated
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
7 in. | |
9 in. | |
Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) | |
0.5 kg | |
7.5 in. | |
14.28 cm | |
<24 hr. | |
Corrugated Carton, Expanded Polystyrene | |
9.5 x 7.5 x 5.63 in. |
11 in. | |
11 x 9 x 7 in. | |
1 lb. | |
9.5 in. | |
5.625 in. | |
0.75 in. | |
Rounded Corners and Edges | |
12 per carton |