missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available in small, medium, and large sizes. EPS foam with corrugate shippers for the safe storage and delivery of most refrigerated or frozen products.

Supplier:  Sonoco™ 324UPS

 View more versions of this product

Catalog No. 03-530-54


Explore available promotions

Description

Description

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications

Specifications

37 cm
28 cm
9 in.
Use for culture packs, serums, vaccines, and laboratory specimens.
1.5 in.
Insulated Shipper
8 x 5.88 x 11.5 in.
14.5 in.
11 in.
11 x 9 x 14.5 in.
23 cm
Corrugated Carton, Expanded Polystyrene
8/Carton
Videos
SDS
Documents

Documents

Promotions

Promotions