missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Large)
Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.
$120.12 - $184.91
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Dimensions (L x W x H) Exterior | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Dimensions (L x W x H) Exterior | Price | Quantity | ||||
03-001-200
|
Sonoco™
675 |
24 X 18 X 21 in. | 26 X 20 X 23 in. |
N/A
|
|
||||
03-525-32
|
Sonoco™
397 |
19.38 X 12.38 X 12.25 in. | 22.38 X 15.38 X 15.38 in. |
N/A
|
|
||||
Description
- Sizes that range 19 inches- 24 inches in length
- Also available in ThermoSafe Insulated EPS Only Containers and Coolers- Small (6 inches-10.5 inches in length)
- Also available in ThermoSafe Insulated EPS only Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
Insulated Shipper |