missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Standard

PolarPack refrigerants provide thermal solutions for temperature critical packages during transit. Available in a broad selection of styles and a multitude of sizes, our refrigerants are designed to provide reliable temperature protection for a vast array of temperature-sensitive products and packages.

$45.12 - $241.67

Specifications

Freezing Point 0°C
View More Specs

Products 9
Catalog Number Mfr. No. Material Dimensions (LxWxH) Weight (English) Price Quantity  
Catalog Number Mfr. No. Material Dimensions (LxWxH) Weight (English) Price Quantity  
03-530-110
View Documents
Sonoco™
PP12
Polyethylene 6 x 5.5 x 1 in. 12 oz. N/A
 
03-600-102
View Documents
Sonoco™
PP16
Polyethylene Film 6.5 x 5.5 x 1 in. 16 oz. N/A
 
03-531-09
View Documents
Sonoco™
TSPP24
Polyethylene 8 x 5.5 x 1.25 in. 24 oz. N/A
 
03-532-100
View Documents
Sonoco™
PP3
Polyethylene 3.75 x 4 x 0.62 in. 3 oz. N/A
 
03-600-103
View Documents
Sonoco™
9932
Polyethylene Film 10.5 x 5.5 x 1.25 in. 32 oz. N/A
 
03-600-179
View Documents
Sonoco™
PP42
Plastic 9 x 7.5 x 1.25 in. (22.8 x 19.1 x 3.2 cm) 42 oz N/A
 
03-600-104
View Documents
Sonoco™
PP48
Polyethylene Film 10.5 x 7.5 x 1.25 in. 48 oz. N/A
 
03-600-100
View Documents
Sonoco™
PP6
Polyethylene Film 5.5 x 3.5 x 0.75 in. 6 oz. N/A
 
03-600-101
View Documents
Sonoco™
TSPP8
Polyethylene Film 6.5 x 3.5 x 0.75 in. 8 oz. N/A
 
Description

Description

  • Thermal solutions for temperature critical packages during transit
  • Gel will phase change at 0° C.
  • condition coolant in freezer before shipments.
  • refrigeration for transport of food, pharmaceuticals and medical products. 
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
  • Cold shipping supplies .
Specifications

Specifications

0°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'