missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One ThinCert™ CELLCOAT™ 24 Well Cell Culture Inserts

Suitable for transport, secretion, diffusion study. Improved cell adhesion through physical surface treatment.

$583.79 - $592.26

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Autoclavable Not Autoclavable
Capacity (Metric) 1.2 mL (Well)
Color Clear
Culture Area 33.6 mm2
View More Specs

Products 2
Catalog Number Mfr. No. Surface Treatment Pore Size Price Quantity  
Catalog Number Mfr. No. Surface Treatment Pore Size Price Quantity  
07000393
View Documents
Greiner Bio-One
662641
Tissue Culture 0.4 μm N/A
 
07000396
View Documents
Greiner Bio-One
662638
Tissue Culture 8.0 μm N/A
 
Description

Description

  • Hanging geometry
  • Sealed capillary pore membrane
  • Physical surface treatment
  • Sterile
Specifications

Specifications

Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
1.2 mL (Well)
33.6 mm2
Sterile
Cell Culture Insert
24
1
-20°C to +60°C
Not Autoclavable
Clear
Polystyrene
Tissue Culture
0.1 to 0.35 mL (ThinCert), 0.4 to 1.2 mL (Well)
Yes
Yes
19 mm
SDS
missing translation for 'documents'

missing translation for 'documents'