missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid
Cell culture plate for tissue reconstruction in vitro. Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid are optimized for use with cell culture inserts.
Supplier: Greiner Bio-One 657110
Description
- Deep wells allow larger volume of medium to be available to air-lift-culture
- Consist of notches for fixing position of inserted ThinCertTM cell culture inserts
- Includes lid with condensation rings
- Available as 6 well and 12
Specifications
Clear | |
Polystyrene | |
Flat | |
Clear | |
Rectangular | |
Cell Culture Plate | |
Lid | |
128.9 mm | |
39.5 mm |
Closure Included | |
Not Autoclavable | |
30 mL | |
Polystyrene | |
Sterile | |
6 | |
129.5 x 86.6 x 39.5 mm | |
86 mm |