missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Threaded Top Conical Reaction Vial
Heavy walled conical vials designed for high recovery.
$21.62 - $33.68
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Disposable | Single-use |
Septum | Silicone |
Catalog Number | Mfr. No. | Volume (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Closure Size | Price | Quantity | ||||
31502106
|
Synthware™
V130501 |
0.1 mL | 5/5 |
Each for $21.62
|
|
||||
31502107
|
Synthware™
V130701 |
0.1 mL | 7/10 |
Each for $24.53
|
|
||||
31502108
|
Synthware™
V130711 |
1 mL | 7/10 |
Each for $32.35
|
|
||||
31502109
|
Synthware™
V131003 |
3 mL | 14/10 |
Each for $33.68
|
|
||||
31502110
|
Synthware™
V131005 |
5 mL | 14/10 |
Each for $33.68
|
|
||||
31502111
|
Synthware™
V131008 |
8 mL | 14/10 |
Each for $33.68
|
|
||||
Specifications
Clear | |
Non-sterile | |
Silicone | |
Yes | |
PTFE | |
1 Ea. |
Borosilicate Glass | |
Single-use | |
Organic Synthesis | |
Heavy-wall | |
Compression Cap |