missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Tie-Dye Lab Coat
Knee-length Tie-Dye Lab Coat made of easy-care, cotton blend fabric.
Supplier: United Scientific™ LBCTMD
Description
These Lab Coats feature a vibrant tie-dyed pattern.
- Knee length coats are made of easy care 100% cotton.
- Coats feature one upper left breast pocket, two roomy lower pockets, side slit openings, and a sewn-down back belt.
- Available in five sizes.
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| Tie-dye | |
| Hemmed | |
| Non-sterile | |
| Knee-length | |
| Side slit openings, adjustable back belt, vibrant tye dye pattern |
| Medium | |
| Polycotton | |
| Buttons | |
| Reusable | |
| Light Liquid Splash | |
| 3 | |
| Cotton Fabric (Polyester, Cotton) |