missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
American Scientific Tie-Dyed Lab Coats
Cotton lab coats with eye-catching tie-dye print.
Supplier: American Scientific 883330
Alert:
CAUTION: Intended for children older than 12.
Description
Cotton lab coats with eye-catching tie-dye print.
- Knee length
- Full sleeves
Specifications
General Purpose Lab Coat | |
Unisex | |
Tie-dye | |
Non-sterile | |
52 in. | |
109.22 cm |
X-Large | |
Cotton | |
Reusable | |
2 | |
43 in. |