missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific Chemicals TMB EASY, Liquid Substrate
$135.56 - $326.04
Specifications
Boiling Point | 100°C |
---|---|
Color | Clear |
Form | Liquid |
Quantity | 30mL |
Substrate Type | TMB Substrate |
Packaging | Glass bottle |
Storage Requirements | 4°C |
Substrate Quantity | 30mL |
Catalog Number | Mfr. No. | Substrate Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Substrate Quantity | Price | Quantity | |||||
AC328030300
|
Thermo Scientific Chemicals
328030300 |
30mL |
Each for $135.56
|
|
|||||
AC328031000
|
Thermo Scientific Chemicals
328031000 |
100mL |
Each for $326.04
|
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
100°C | |
Liquid | |
TMB Substrate | |
4°C |
Clear | |
30mL | |
Glass bottle | |
30mL |
RUO – Research Use Only