missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell TouchNTuff™ 69-318 Latex Gloves
Lightweight latex gloves feature textured fingers and tactile sensitivity for easy handling of small objects and delicate instruments.
Supplier: Ansell 6931800S
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Soft, elastic latex material provides comfort
- Thin, lightweight design for enhanced tactile sensitivity
- Textured fingertips enable easy handling of small objects and tools
- FDA standards for use in food processing
- Ambidextrous, single-use
- Ideal for numerous applications involving:
- Laboratory analysis or technical work
- Intricate parts handling
- Food processing and handling
- Quality control
- Electronics assembly
- Light-duty maintenance and cleanup
Specifications
FDA 21 CFR 177-2600, ISO 13485, ISO 9001:2008, ISO 13485, ISO 9001:2008 | |
No | |
1.5 | |
Single-use | |
5.5 mil | |
No | |
Latex | |
0.12 mm | |
Small | |
0.14 mm | |
69-318 S 516700 | |
18 MPa | |
24.1 cm |
EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003 | |
Laboratory, Industrial | |
White | |
Partially Textured | |
0.14 mm | |
No | |
4.7 mil | |
Powder Free | |
5.5 mil | |
No | |
TouchNTuff™ 69-318 | |
9.5 in. |