missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Toughbond™ Series Patch Panel Adhesive Strip Labels, Polyester (B-422)
Configured into a continuous roll sized to a very thin strip for marking terminal blocks and patch panels, as well as general purpose cut-to-length general ID applications. Brady™ Toughbond™ Series Patch Panel Adhesive Strip Labels, Polyester (B-422) feature a unique adhesive
Supplier: Brady™ B33C312422
Description
- Feature a unique adhesive to allow labels to adhere to smooth or highly textured/powder coated surfaces
- For use with BBP™33 Printers
- Available in various sizes
Specifications
UL Recognized; CSA Accepted | |
White | |
Cartridge | |
BBP33 Printer | |
85 ft. |
Acrylic, Permanent | |
Gloss | |
Polyester (B-422) | |
0.004 in. | |
0.312 in. |