missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
$63.31 - $155.84
Specifications
Material | Stainless Steel |
---|---|
Min. Temperature (English) | -58°F |
Min. Temperature (Metric) | -50°C |
Display | Digital LCD |
Catalog Number | Mfr. No. | Model | Temperature Range (Metric) | Temperature Range (English) | Accuracy | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Temperature Range (Metric) | Temperature Range (English) | Accuracy | Price | Quantity | ||
15-077-58
|
N/A | Key-Chain Thermometer | -50°C to +150°C | -58°F to +302°F | ±1°C |
N/A
|
|
||
14-648-44
|
N/A | Shockproof/Water-resistant Thermometer | -50°C to +300°C | -58°F to +572°F | ±1°C |
N/A
|
|
||
14-648-43
|
N/A | Food/Piercing/Splash-Proof/Drop-Proof Thermometer | -50°C to +280°C | -58°F to +536°F | ±1°C |
N/A
|
|
||
06-664-27
|
N/A | Ultra Shockproof/Water-resistant Thermometer | -50°C to +300°C | -58°F to +572°F | ±0.4°C |
N/A
|
|
||
06-664-35
|
N/A | Ultra Food/Waterproof/Piercing/Drop-proof Thermometer | -50°C to +300°C | -58°F to +572°F | ±0.4°C |
N/A
|
|
||
15-078K
|
N/A | Oven and Incubator Thermometer | -50°C to +150°C | -58°F to +302°F | ±1° (-20° and 100°C) |
N/A
|
|
||
Description
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
- Traceable to standards provided by NIST
- Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
- 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Stainless Steel | |
-58°F | |
-50°C | |
Digital LCD |