missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration

Jumbo digital display is easy to read, even from a distance.

Supplier:  Fisherbrand™ 9001270

Catalog No. 13-310-359


Explore available promotions

Description

Description

Jumbo digital display is easy to read, even from a distance.

  • Thermometer includes a weatherproof remote sensor to measure remote and ambient temperatures at the same time
  • Dual display shows both indoor and outdoor temperature readings at the same time
  • Sits on desktop or can be wall mounted
Specifications

Specifications

NIST
Single-use
Temperature measurement
3.43 cm
Probe, AAA battery, NIST certificate
ABS Plastic
Thermocouple
0.4 lb.
4.9 in.
158°F
-58°F
-58°F to +158°F
Yes
±2°F (±1°C)
Digital
1.25 in.
Unknown
1.35 in.
Partial Immersion
18.1 cm
Giant dual-display
0.1°
0.18 kg
None
70°C
-50°C
-50°C to +70°C
AAA
0.8 in.
12.4 cm
Videos
SDS
Documents

Documents

Promotions

Promotions