missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ TraceableLIVE™ Subscription Coupon Codes
TraceableLIVE™ Subscription Coupon Codes with simplified cloud monitoring for critical environments.
$347.29 - $1146.12
Specifications
For Use With (Equipment) | Compatible Traceable Devices |
---|---|
Product Type | Coupon Code |
For Use With (Application) | Cloud Monitoring |
Includes | Card with Unique Coupon Code and QR Code |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
15-710-065
|
Fisherbrand™
6300336 |
1 Year Standard Subscription Coupon Code |
Each for $347.29
|
|
|||||
15-710-067
|
Fisherbrand™
6300338 |
1 Year Premium Subscription Coupon Code |
Each for $573.06
|
|
|||||
15-710-068
|
Fisherbrand™
6300339 |
2 Year Premium Subscription Coupon Code |
Each for $1,146.12
|
|
|||||
Description
FREE - Try TraceableLIVE for free. Get Premium benefits for 30 days.- E-mail and push alarms
- 1 user only
- 1 month rolling data storage
- Up to 3 devices can be added to the account
- Calibration due and other notifications
- E-mail and push alarms
- Unlimited users
- Unlimited data storage
- No limit to devices that can be added to account (each device must have subscription)
- Calibration due and other notifications
- Reports: PDF, Secured PDF, CSV and VFC
- Pre-loaded templates set up for monitoring Spex™ chemical products
- E-mail and push alarms
- Unlimited users
- Unlimited data storage
- Apple Watch compatibility
- SMS text notifications included
- Voice notification escalation
- No limit to devices that can be added to account (each device must have subscription)
- Create Recurring Reports: PDF, Secured PDF, CSV and VFC
- Create your own monitoring and notification templates
- Unlimited templates
- Pre-loaded templates set up for monitoring Spex chemical products
- 21 CFR Part 11 compliance**
Specifications
Compatible Traceable Devices | |
Coupon Code | |
Cloud Monitoring | |
Card with Unique Coupon Code and QR Code |