missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer with Remote Notification

TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

$849.48 - $911.09

Specifications

Type Datalogger
Calibration Multiple-point Temperature Calibration
Alarm Types Mobile Push Notification, E-mail, SMS
Software Type Web, Android, Apple IOS
Includes Two Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
View More Specs

Includes: Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate

Products 3
Catalog Number Mfr. No. Description Price Quantity  
Catalog Number Mfr. No. Description Price Quantity  
15-079-615
View Documents
Fisherbrand™
CON9001015
2 Bottles (patented)
Each for $857.48
 
15-079-616
View Documents
Fisherbrand™
6101117
1 Bottle and 1 Bullet™ Probe
Each for $849.48
 
15-079-618
View Documents
Fisherbrand™
6101047
2 Stainless Steel Probes
Each for $911.09
 
Description

Description

TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.

Features:

  • Monitor temperature and more either locally or remotely —connect to existing Wi-Fi
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
  • Continuous data transmission and monitoring using SSL encrypted SECURE connection
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
  • Multiple point temperature calibration — traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:

  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Certifications

Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).

Specifications

Specifications

Datalogger
Mobile Push Notification, E-mail, SMS
Two Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
±0.25°C (-40°C to +60°C), ±0.50°C otherwise
-58°F to +140°F
Multiple-point Temperature Calibration
Web, Android, Apple IOS
Cloud-Based Data Interface
0.01°
-50°C to +60°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'