missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ TraceableLIVE™ Ultra-Low Temperature WiFi Datalogging Thermometer with Remote Notification

With FREE TraceableLIVE™ 30-day trial subscription (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

$1063.85 - $1211.21

Specifications

Type WiFi Datalogging Refrigerator/Freezer Thermometer
Calibration Multiple-point Temperature Calibration
Alarm Types Mobile Push Notification, E-mail, SMS
Software Type TraceableLIVE
Certifications/Compliance Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
15-079-627
View Documents
Fisherbrand™
6101144
2 Stainless-steel 316 Probes, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate
Each for $1,211.21
 
15-079-626
View Documents
Fisherbrand™
9001374
1 Stainless-steel 316 Probe, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate
Each for $1,063.85
 
Description

Description

A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

Use the TraceableLIVE™ app†, or visit Traceablelive.com† on any browserto view your current temperatures, control your alarm parameters, view your datalogging history, view and run reports or give other team members access to the data.

  • Remotely monitor temperature and more by connecting to existing WiFi
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Cloud-based data interface that requires no local software; web, Android, Apple IOS data visibility
  • Continuous data transmission and monitoring using SSL encrypted SECURE connection
  • Receive Mobile Push/E-Mail/Text notifications
  • Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
  • Multiple point temperature calibration traceable to NIST

† Requires TraceableLIVE subscription

TraceableLIVE Subscription Cost through traceablelive.com:  

  • After 30-day trial, user will be required to purchase the software for continued use
  • Monthly Payment Plan: $8.99 per device for 1-9 devices or $7.20 per device for 10+ devices 
  • Yearly Payment Plan: $100 per device for 1-9 devices or $80 per device for 10+ devices 
  • Demo TraceableLive software at traceablelive.com
Note: To order Standard or Premium Subscription Coupon Codes, contact Fisher Customer Service.  

Specifications

Specifications

WiFi Datalogging Refrigerator/Freezer Thermometer
Mobile Push Notification, E-mail, SMS
Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA
Remotely monitor temperature
0.01°
Multiple-point Temperature Calibration
TraceableLIVE
Cloud-Based Data Interface
±0.1°C
-90.00°C to +105.00°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'