Learn More
Eppendorf™ TRADE-IN pipette Eppendorf Reference™ 2
The Eppendorf Reference 2 is the newest pipette family at Eppendorf and it is our premium product. Besides improvement of its ergonomics the focus of its design lay on providing the most accurate results possible, optimum user safety, reliability and robustness for a long service life.
$829.07 - $879.64
Specifications
Compatible Tips | Compatible with Eppendorf epTIPS (sold separately). |
---|---|
Number of Channels | 1 |
Product Line | Reference |
Type | Reference 2 Variable Volume Pipette |
Filter Type | Air-cushion |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | |||||
05-412-529
|
Eppendorf™
2231302067 |
0.5 to 10 μL | Gray |
Each for $879.64
|
|
|||||
05-412-530
|
Eppendorf™
2231302068 |
2 to 20 μL | Gray |
Each for $829.07
|
|
|||||
05-412-531
|
Eppendorf™
2231302069 |
2 to 20 μL | Yellow |
Each for $879.64
|
|
|||||
05-412-532
|
Eppendorf™
2231302070 |
10 to 100 μL | Yellow |
Each for $879.64
|
|
|||||
05-412-533
|
Eppendorf™
2231302071 |
20 to 200 μL | Yellow |
Each for $879.64
|
|
|||||
05-412-534
|
Eppendorf™
2231302072 |
30 to 300 μL | Orange |
Each for $879.64
|
|
|||||
Description
The innovative single button operation is not only fast and easy, but it also allows active aerosol reduction and thus protects the user, the sample and the pipette. The sturdy handle manufactured with stainless steel protects the pipette from impact and in combination with the spring loaded bumpers the Reference 2 is likely to stay within calibration even if it takes a fall. These high levels of security make the Reference 2 ideal for use with precious liquids, or in any application requiring extremely high levels of accuracy. When there can be no compromise on quality and reproducibility, Eppendorf’s new Reference 2 is an ideal instrument for these liquid handling applications.
- Returned pipettes do not have to be in working condition and may be any manufacturers brand
- Pipettes must be free of contamination and returned together with the signed Decontamination Form (www.eppendorf.com/decontamination) to:
- The following address in the U.S. :
- Eppendorf Services
151 Memorial Drive, Suite B
Shrewsbury, MA 01545
- Eppendorf Services
- The following address in Canada :
- Eppendorf Canada
2810 Argentia Road, Unit #2
Mississauga, ONT L5N 8L2
- Eppendorf Canada
- The following address in the U.S. :
- If you have any questions, please contact Customer Support at:
- U.S.: 800-263-8715
- Canada: 800-263-8715
Note: The trade-in pipettes do not come with a box of tips. They must be purchased separately. Use Eppendorf epT.I.P.S. Our pipettes and tips are color coded to make choosing the correct ones easy. You need to ensure you select the correct volume tips for the pipette(s).
Specifications
Compatible with Eppendorf epTIPS (sold separately). | |
Reference | |
Air-cushion |
1 | |
Reference 2 Variable Volume Pipette |