missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Transferpettor™ Pipetter Station
Provides handy and easily accessible storage for Transferpettor™ instruments and accessories.
Supplier: BrandTech™ BRAND™ 702890
Description
- Choose to accommodate 2 or 4 instruments up to 200 μL
- Holds pipettes upright
- Transferpettors sold separately.
Specifications
| Pipette Holder | |
| White | |
| Plastic | |
| Rectangular | |
| No | |
| Transferpettor pipetting devices | |
| 7.5 in. | |
| 5 in. |
| Not Autoclavable | |
| Manual Pipettes | |
| 2 | |
| None | |
| Sterile | |
| 19.05 cm | |
| 12.7 cm | |
| 22.86 cm |