missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Translucent White Wash Bottles
Versatile bottles with single drop or fine stream options.
$106.67 - $116.45
Specifications
Color | Translucent |
---|---|
Material | LDPE |
Autoclavable | Not Autoclavable |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | ||||||
FB0340922C
|
Fisherbrand™
FB0340922C |
500 mL |
Pack of 6 Each for $116.45
Case of 4 Pack for $465.80
|
|
||||||
FB0340922D
|
Fisherbrand™
FB0340922D |
1000 mL |
Pack of 4 Each for $112.61
Case of 3 Pack for $337.83
|
|
||||||
FB0340923T
|
Fisherbrand™
FB0340923T |
250 mL |
Pack of 6 Each for $106.67
Case of 6 Pack for $640.02
|
|
||||||
Description
- LDPE with one-piece polypropylene screw cap and nozzle
- Tip may be cut back to increase flow
Specifications
Translucent | |
Not Autoclavable | |
Screw Cap |
LDPE | |
Polypropylene |