missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Trays for Precision™ Water Baths
Hold test tubes and flasks in place with trays for Precision water baths.
$949.84 - $1615.29
Catalog Number | Mfr. No. | Description | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | For Use With (Equipment) | Price | Quantity | ||||
3161597
|
Thermo Scientific™
3161597 |
Test Tube Tray 13-25mm | Precision Shaking Water Baths |
Each for $1,579.27
|
|
||||
3161599
|
Thermo Scientific™
3161599 |
Flask Tray 25mL | Precision Shaking Water Baths |
Each for $1,615.29
|
|
||||
3166228
|
Thermo Scientific™
3166228 |
Flask Tray 50mL | Precision Shaking Water Baths |
Each for $1,219.05
|
|
||||
3164716
|
Thermo Scientific™
3164716 |
High Wall Tray - Small | Precision 15L Shaking Water Baths |
Each for $949.84
|
|
||||
3164717
|
Thermo Scientific™
3164717 |
High Wall Tray - Large | Precision 27L Shaking Water Bath |
Each for $1,029.46
|
|
||||
Description
Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.
Test Tube Tray- Measures 5 × 10.2in. (12.7 × 25.9cm)
- Holds 10-13 25mm test tubes
Flask Trays
- Measures 12.7 × 25.9cm (5 × 10.2in)
- 25mL flask tray holds 18 clips
- 50mL flask tray holds 10 clips
Specifications
Reciprocating | |
Stainless Steel |