Learn More
3M™ Tri-Flange™ Earplugs P3000
3M™ Tri-Flange™ corded reusable earplugs feature a proven, triple-flange design and pliable, premolded material to provide clean and comfortable hearing protection. Fits flexibly in most earcanals.
Supplier: 3M™ 7000127187
Alert:
For industrial/occupational use only. Not for consumer sale or use.
Description
- Triple-flanged, premolded earplugs fit comfortably in a wide range of ear sizes
- Soft, flexible flanges conform to the shape of the earcanal for comfortable noise reduction
- No need to roll earplugs before fitting so the tips stay clean even if hands are dirty
- Washable and reusable
- Noise Reduction Rating (NRR) of 26 dB, CSA Class AL
- Cord allows earplugs to be stored conveniently around the neck in between uses
Specifications
Yes | |
Vinyl | |
Universal | |
Yes | |
Poly bag | |
ABS, elastomeric polymer | |
26 dB | |
Flanged | |
No |
Yellow | |
Class AL | |
Assembly, Blasting, Cleaning, Composite Finishing, Demolition, Electrical, Facility Maintenance, Final Finish, Grinding, Machine Operations, Paint Preparation, Painting, Sanding, Welding | |
P3000 | |
400 Pairs/Cs. | |
Clear | |
Corded | |
Single-use |
3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage. For help with product selection and use, consult your on-site safety professional, industrial hygienist, or other subject matter expert.