missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ Trinocular Brightfield Upright Compound Microscope

The LMC2 Pro Trinocular Compound Microscope System provides bright, stable color temperature brightfield images. It is designed to be easily upgraded to expand the system to cover more contrast techniques.

Supplier:  Laxco™ LMC2PBF2

Catalog No. LMC2P-BF2


Explore available promotions

Description

Description

  • Optical System: Infinity corrected
  • Head: 30° inclined, gemel trinocular head, interpupillary distance 47 to 75 mm
  • Objectives: Infinity plan achromatic objective (4X, 10X, 40X, 100X)
  • Eyepieces: High eye point wide field plan eyepiece PL 10X/20 mm, with adjustable diopter
  • Focus: Coarse and Fine - low position coaxial focusing mechanism
    • Coarse range: 25 mm, fine
    • Precision: 0.002 mm, with tension adjustment and upper limit
  • Condenser: N.A.1.25 LIGHT™ condenser with plug-in phase contrast and dark field accessories interface, condenser preset center
  • Illumination: 3 W LED Stage : 150 x 162 mm double-layer composite mechanical moving stage, double slice clamps, moving range: 76 x 50 mm; accuracy: 0.1 mm
  • Nosepiece: Reversed quadruple
Specifications

Specifications

None
10X/20 mm
LED
LMC2P-BF2
Laxco
Infinity corrected
Reversed Quadruple
None
Trinocular
40X to 1000X
Infinity Plan Achromats
Microscope
Education and Research
5 years optical and mechanical, 1 year electrical from date of purchase
Videos
SDS
Documents

Documents

Promotions

Promotions