missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
TrippNT Vertical Glove Box/Kimwipe™ Combination Holder
A lean approach for displaying and storing cleaning supplies in laboratories or manufacturing plants. Holds one box of gloves, one box of small Kimwipes™ and one box of large Kimwipes™.
$540.85 - $578.82
Specifications
Product Type | Combination Holder |
---|---|
Color | White |
Holds | Disposable Glove Boxes, Labwipes |
Material | PVC |
No. of Compartments | 1 |
Description
- A convenient way to store glove boxes and wipers in laboratories or manufacturing plants
- Regular tension design with open top and closed bottom
- Smooth finish with no rough, or sharp edges
- Available with a magnetic or keyhole mount
- Front dispensing
Specifications
Combination Holder | |
Disposable Glove Boxes, Labwipes | |
1 | |
Storing Cleaning Materials in Laboratories and Manufacturing Facilities |
White | |
PVC | |
Top Loading | |
0.25 in. |