missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Electronic Balance Weight Cases
Polypropylene Case for Grip Electronic Balance Weight
$834.46 - $1381.77
Specifications
Product Type | Individual Electronic Balance Weight Case |
---|---|
Height (English) Case | 9 in. |
Includes | Padded carrying handle |
Quantity | Each |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | ||||||
02-215-3
|
N/A | 10kg weight |
Each for $1,161.53
|
|
||||||
02-215-4
|
N/A | 20kg weight |
Each for $1,381.77
|
|
||||||
02-215-5
|
Troemner™
80864323 |
25kg weight |
Each for $834.46
|
|
||||||
02-215-6
|
Troemner™
80864571 |
30kg weight |
Each for $834.46
|
|
||||||
Description
- Polypropylene constuction
- Reinforced metal edges and corners
- Padded carrying handles
Specifications
Individual Electronic Balance Weight Case | |
9 in. | |
Padded carrying handle | |
Each |